Discontinued with Replacement
CAPSCREW FLT I10642 10.9 M20-2.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT I10642 10.9 M20-2.5X90

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07400.200.0090
  • Mfr. Model # M07400.200.0090
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.507 lbs
Compare
Suggested Replacement Product
CAPSCRW FLT I10642 10.9 M20-2.5X90,10/PK

Web Price : $55.36 / PACKAGE of 10

Technical Specs

  • Drive Size 12mm
  • Drive Type Hex
  • Thread Length 90mm
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 10.16 mm
  • Dia./Thread Size M20-2.50
  • Length 90mm
  • Item Metric Socket Flat Head Cap Screw
  • Head Dia. 40.32mm
  • Min. Tensile Strength 1000 N/mm2
  • Thread Dia. M20
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Material Grade Class 10.9
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list