Discontinued with Replacement
CAPSCREW D960 10.9 MF M16-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D960 10.9 MF M16-1.5X120

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM04160.160.0120
  • Mfr. Model # M04160.160.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.482 lbs
Compare
Suggested Replacement Product
CAPSCREW D960 10.9 MF M16-1.5X120,10/PK

Web Price : $48.99 / PACKAGE of 10

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness 32 to 39
  • Head Height 10 mm
  • Head Width 24 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 960
  • Fastener Length 120mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 38mm
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list