Discontinued with Replacement
CAPSCREW D933 SS A4 M12-1.75X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A4 M12-1.75X25

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55010.120.0025
  • Mfr. Model # M55010.120.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.076 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 SS A4 M12-1.75X25,25/PK

Web Price : $18.85 / PACKAGE of 25

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Head Width 19 mm
  • Dia./Thread Size M12-1.75
  • Head Height 7.5 mm
  • Fastener Industry Standards DIN 933
  • Fastener Length 25mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 25mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list