Discontinued with Replacement
CAPSCREW D933 SS A4 M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A4 M10-1.5X35

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55010.100.0035
  • Mfr. Model # M55010.100.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.064 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 SS A4 M10-1.5X35,50/PK

Web Price : $42.09 / PACKAGE of 50

Technical Specs

  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Dia./Thread Size M10-1.50
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 35mm
  • Head Width 17 mm
  • Tensile Strength 700 N/mm²
  • System of Measurement Metric
  • Fastener Finish Plain
  • Fastener Length 35mm
  • Head Type Hexagonal
  • Head Height 6.4 mm
  • Temp. Range -50 Degrees C to 150 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list