Discontinued with Replacement
CAPSCREW D933 8.8 ZP M18-2.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 8.8 ZP M18-2.5X40

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM01210.180.0040
  • Mfr. Model # M01210.180.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.266 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 8.8 ZP M18-2.5X40,25/PK

Web Price : $15.33 / PACKAGE of 25

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M18-2.5 x 40, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 11.5mm
  • Head Width 27mm
  • Dia./Thread Size M18-2.5
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 933
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list