Discontinued with Replacement
CAPSCREW D933 10.9 M12-1.75X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 10.9 M12-1.75X75

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM04110.120.0075
  • Mfr. Model # M04110.120.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.16 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 10.9 M12-1.75X75,25/PK

Web Price : $11.81 / PACKAGE of 25

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M12-1.75 x 75, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 - 39
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 75mm
  • Min. Thread Length 75mm
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list