Discontinued with Replacement
CAPSCREW D931 SS A4 M30-3.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A4 M30-3.5X180

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55000.300.0180
  • Mfr. Model # M55000.300.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.652 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 SS A4 M30-3.5X180

Web Price : $57.41 / EACH

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M30-3.5 x 180, thread type metric, thread length 72 mm, head height 18.7 mm, head width 46 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Height 18.7 mm
  • Dia./Thread Size M30-3.50
  • Head Width 46 mm
  • System of Measurement Metric
  • Fastener Industry Standards DIN 931
  • Fastener Length 180mm
  • Basic Material Stainless Steel
  • Min. Thread Length 72mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list