Discontinued with Replacement
CAPSCREW D931 SS A2 M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A2 M8-1.25X60

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51000.080.0060
  • Mfr. Model # M51000.080.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.006 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 SS A2 M8-1.25X60,50/PK

Web Price : $23.15 / PACKAGE of 50

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M8-1.25 x 60, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Head Height 5.3mm
  • Head Width 5mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Fastener Length 60mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 22mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list