Discontinued with Replacement
CAPSCREW D931 SS A2 M24-3X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A2 M24-3X120

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51000.240.0120
  • Mfr. Model # M51000.240.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.183 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 SS A2 M24-3X120

Web Price : $10.59 / EACH

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M24-3 x 120, thread type metric, thread length 54 mm, head height 15 mm, head width 36 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Head Height 15 mm
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Head Width 36 mm
  • Fastener Industry Standards DIN 931
  • Fastener Length 120mm
  • Basic Material Stainless Steel
  • Min. Thread Length 54mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list