Discontinued with Replacement
CAPSCREW D931 SS A2 M20-2.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A2 M20-2.5X200

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51000.200.0200
  • Mfr. Model # M51000.200.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.207 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 SS A2 M20-2.5X200

Web Price : $10.03 / EACH

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M20-2.5 x 200, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 700 N/mm²
  • Head Height 12.5 mm
  • Head Width 30 mm
  • Dia./Thread Size M20-2.50
  • System of Measurement Metric
  • Fastener Length 200mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 52mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list