Discontinued with Replacement
CAPSCREW D931 SS A2 M20-2.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A2 M20-2.5X180

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51000.200.0180
  • Mfr. Model # M51000.200.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.092 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 SS A2 M20-2.5X180

Web Price : $9.48 / EACH

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M20-2.5 x 180, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Dia./Thread Size M20-2.50
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 52mm
  • Head Width 30 mm
  • Tensile Strength 700 N/mm²
  • System of Measurement Metric
  • Fastener Finish Plain
  • Fastener Length 180mm
  • Head Type Hexagonal
  • Head Height 12.5 mm
  • Temp. Range -50 Degrees - 150 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list