Discontinued with Replacement
CAPSCREW D931 SS A2 M10-1.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A2 M10-1.5X140

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51000.100.0140
  • Mfr. Model # M51000.100.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.214 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 SS A2 M10-1.5X140,10/PK

Web Price : $17.93 / PACKAGE of 10

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M10-1.5 x 140, thread type metric, thread length 32 mm, head height 6.4 mm, head width 17 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Height 6.4 mm
  • Head Width 17 mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Fastener Industry Standards DIN 931
  • Fastener Length 140mm
  • Min. Thread Length 32mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list