Discontinued with Replacement
CAPSCREW D931 8.8 ZP M24-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 8.8 ZP M24-3X80

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM01200.240.0080
  • Mfr. Model # M01200.240.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.867 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M24-3X80,10/PK

Web Price : $19.32 / PACKAGE of 10

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 80, thread type metric, thread length 54 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C23 - C34
  • Head Height 15mm
  • Proof Load 95,725 PSI
  • System of Measurement Metric
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 931
  • Fastener Length 80mm
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list