Discontinued with Replacement
CAPSCREW D931 8.8 ZP M24-3X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 8.8 ZP M24-3X180

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM01200.240.0180
  • Mfr. Model # M01200.240.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 1.625 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M24-3X180,5/PK

Web Price : $53.14 / PACKAGE of 5

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 180, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 15 mm
  • Head Width 36 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm²
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Plated
  • Fastener Length 180mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list