Discontinued with Replacement
CAPSCREW D931 10.9 M33-3.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 10.9 M33-3.5X140

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM04100.330.0140
  • Mfr. Model # M04100.330.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 2.697 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 10.9 M33-3.5X140,5/PK

Web Price : $127.38 / PACKAGE of 5

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M33-3.5 x 140, thread type metric, thread length 78 mm, head height 21 mm, head width 50 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Head Height 21 mm
  • Rockwell Hardness 32 - 39
  • Proof Load 830 N/mm²
  • Head Width 50 mm
  • System of Measurement Metric
  • Dia./Thread Size M33-3.50
  • Fastener Industry Standards DIN 931
  • Fastener Length 140mm
  • Fastener Finish Blank Steel
  • Min. Thread Length 78mm
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list