Discontinued with Replacement
CAPSCREW BUT ST10 UNF 1/4-28X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW BUT ST10 UNF 1/4-28X3/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07230.025.0037
  • Mfr. Model # U07230.025.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.008 lbs
Compare
Suggested Replacement Product
CAPSCREW BUT ST10 UNF 1/4-28X3/8,100/PK

Web Price : $9.14 / PACKAGE of 100

Product Details

Carbon steel, blank steel finish, size 1/4-28 x 3/8, drive type hex, drive size 5/32 in, thread type 28, thread style imperial, thread direction right, head height 0.437 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Type Hex
  • Drive Size 5/32"
  • Thread Length 3/8"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 0.437"
  • Rockwell Hardness C37 - C44
  • Min. Tensile Strength 145,000 psi
  • Head Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 1/4-28
  • Thread Dia. 1/4"
  • Length 3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list