Discontinued with Replacement
CAPSCREW BUT ST10 UNC NO.4-40X7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW BUT ST10 UNC NO.4-40X7/16

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07150.011.0043
  • Mfr. Model # U07150.011.0043
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 945
  • Shipping Weight 0.002 lbs
Compare
Suggested Replacement Product
CAPSCREW BUT ST10 UN NO.4-40X7/16,100/PK

Web Price : $7.11 / PACKAGE of 100

Product Details

Carbon steel, blank steel finish, size #4-40 x 7/16, drive type hex, drive size 1/16 in, thread type 40, thread style imperial, thread direction right, head height 0.213 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 1/16"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 7/16"
  • Rockwell Hardness C37 - C44
  • Head Dia. 1/4"
  • Thread Direction Right Hand
  • Thread Dia. #4
  • Min. Tensile Strength 135,000 psi
  • Head Height 0.213"
  • System of Measurement Inch
  • Dia./Thread Size 4"-40
  • Length 7/16"
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list