CAPSCREW BUT ST10 UNC NO.4-40X1.,100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCREW BUT ST10 UNC NO.4-40X1.,100/PK

FABORY

Web Price : $8.66 / PACKAGE of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP22TY22
  • Mfr. Model # U07150.011.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Drive Size 1/16"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F to 550 Degrees F
  • Drive Type Hex Socket
  • Length 1"
  • Thread Style Fully Threaded
  • Thread Length 1"
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Dia. 0.213"
  • Min. Tensile Strength 145,000 psi
  • Head Height 0.059"
  • Thread Dia. #4
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size #4-40
  • Vented Hole Size Not Vented
  • Material Grade Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM F835, ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list