Discontinued with Replacement
CAPSCREW BUT ST10 UNC 3/8-16X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW BUT ST10 UNC 3/8-16X1.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07150.037.0150
  • Mfr. Model # U07150.037.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.049 lbs
Compare
Suggested Replacement Product
CAPSCREW BUT ST10 UNC 3/8-16X1.1/2,25/PK

Web Price : $4.58 / PACKAGE of 25

Product Details

Carbon steel, blank steel finish, size 3/8-16 x 1-1/2, drive type hex, drive size 7/32 in, thread type 16, thread style imperial, thread direction right, head height 0.656 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 7/32"
  • Drive Type Hex Socket
  • Rockwell Hardness C37 - C45
  • Thread Style Fully Threaded
  • Thread Length 1-1/2"
  • Thread Direction Right Hand
  • Head Dia. 9/16"
  • Head Height 3/8"
  • Thread Dia. 3/8"
  • Min. Tensile Strength 170,000 PSI
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 1-1/2"
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Button
  • Basic Material Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade Class 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list