Discontinued with Replacement
CAPSCREW 10.9 MF M24-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW 10.9 MF M24-2X70

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM04170.240.0070
  • Mfr. Model # M04170.240.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.739 lbs
Compare
Suggested Replacement Product
CAPSCREW 10.9 MF M24-2X70,10/PK

Web Price : $65.38 / PACKAGE of 10

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness 32 to 39
  • Head Height 15 mm
  • Head Width 36 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 961
  • Fastener Length 70mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 70mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M24-2.00

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list