!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOFT CAN COOLER, HOLDS 12 CANS, PORTABLE, BLACK, 14 X 7 1/2 X 12 IN

SOFT CAN COOLER, HOLDS 12 CANS, PORTABLE, BLACK, 14 X 7 1/2 X 12 IN

PELICAN

SOFT CAN COOLER, HOLDS 12 CANS, PORTABLE, BLACK, 14 X 7 1/2 X 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOFT CAN COOLER, HOLDS 12 CANS, PORTABLE, BLACK, 14 X 7 1/2 X 12 IN

SOFT CAN COOLER, HOLDS 12 CANS, PORTABLE, BLACK, 14 X 7 1/2 X 12 IN

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLCSOFT-SC12BLK
  • Mfr. Model # SOFT-SC12-BLK
  • UNSPSC # 52152103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

This soft can cooler measures 14 length x 7 1/2 width x 12 inches height and holds 12 cans. It is black and portable.

Technical Specs

  • Item Can Soft Cooler
  • Exterior Width 7-1/2"
  • Body Colour Black
  • Features Quick Access, Dual-Lock Buckle System, 100% Leak Proof Tizip(R) Zipper, Compression Molded Anti-Slip Base, Durable Tie-Down Side Anchor Points
  • Exterior Length 14"
  • Exterior Height 12"
  • Lid Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list