!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, 20 PK

INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, 20 PK

3M

INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, 20 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, 20 PK

INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, 20 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM2520-3/4X60FT
  • Mfr. Model # 2520-3/4X60FT
  • UNSPSC # 31201523
  • CATALOGUE PAGE # 1824
  • Shipping Weight 0.225 lbs

Product Details

This 20-pack of 2520 insulating electrical tape is yellow. It meets the standards for ASTM D1000, ASTM D295, ASTM D374. This cloth tape has a tensile strength of 50 lb/in with a thickness of 8 mil and is oil-resistant, solvent-resistant.

Technical Specs

  • Item Insulating Electrical Tape
  • Tape Backing Material Varnished Cotton Cambric
  • Imperial Tape Width 3/4 in
  • Tape Thickness 8 mil
  • Series 2520
  • Maximum Tape Performance Temperature 220 Degrees F
  • Tape Adhesive Format Single-Sided
  • Tape Resistance Properties Oil-Resistant, Solvent-Resistant
  • Tape Tensile Strength 50 lb/in
  • Tape Backing Construction Cloth
  • Standards ASTM D1000, ASTM D295, ASTM D374
  • Metric Tape Width 19.05 mm
  • Tape Sub-Type Abrasion-Resistant
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 60 ft
  • Tape Brand 3M(TM)
  • Tape Colour Yellow
  • Product Form Continuous Roll
  • Specifications Met ASTM
  • Adhesion to Steel 13 oz/in
  • Breaking Strength 50 lb/in
  • Tape Type Cloth
  • Metric Tape Length 18.3 m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list