CABLE WORKMAN RETRACTABLE 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CABLE WORKMAN RETRACTABLE 30FT

MSA

Web Price : $742.39 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MSA10120724
  • Mfr. Model # 10120724
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2618
  • Shipping Weight 14.15 lbs

Product Details

Self-Retracting Lanyard, Max. Wkg. Ld. 400 lbs., Tensile Str. 5000 lbs., L 30 ft., Single Leg, Strap W 1 In., Thermoplastic, Blk/Ylw, Stainless Stl., For 3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, 36CS Snap Hook, 3/4 In., 1 Snap Hook, 3/4 In., Stds. ANSI A10.32, ANSI Z359.1-2007, CSA Z259.0.

Technical Specs

  • Item Self-Retracting Lanyard
  • Number of Legs 1
  • Standards ANSI A10.32, ANSI Z359.1-2007, CSA Z259.0
  • Visual Load Indicator Yes
  • Colour Black/Yellow
  • Weight Capacity 400 lbs.
  • Series Workman(R)
  • SRL Item Self-Retracting Lifeline
  • SRL Housing Material Thermoplastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list