CABLE PULL SWITCH,SINGLE,1NC/1NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CABLE PULL SWITCH,SINGLE,1NC/1NO

HONEYWELL MICRO SWITCH

Web Price : $524.52 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG11T756
  • Mfr. Model # 11T756
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.51 lbs

Technical Specs

  • For Use With Microswitch CPS Accessories
  • Mounting Style Single End
  • Item Cable Pull Switch
  • Operating Force 3-5 Lbs.
  • Indicator No
  • Reset Rotary Knob
  • Standards UL, CE, CSA, SIL 3 Capable: Low Voltage Directive 73/23/EEC, as Amended By Directive 93/68/EEC. Machinery Directive 98/37/EEC Only as the Directives Relate to the Components Being Used in a Safety Function. EN60947-1, EN-60947-5-1, EN60947-5-5
  • Case Material NEMA 1, 4, 12, 13: Zinc Die-Cast
  • Max. Cable Span 250 ft.
  • Min. Current 10uA to 50mA
  • Switching Ability Single Cable
  • Wiring Entry 1/2" NPT
  • Depth 2.57"
  • Length 10.62"
  • Width 3.90"
  • Contact Form 1NC/1NO, Gold-Plated
  • NEMA Rating 1, 4, 12, 13
  • Switch Function Maintained
  • DC Contact Rating 2.5 A
  • IP Rating 67
  • AC Contact Rating 0.05A @ 250VAC
  • Thermal Amperage 10 A
  • Cable Connection Location Left or Right

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list