CABLE EXTRA FOR MST8611 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CABLE EXTRA FOR MST8611 15FT

MASTER LOCK

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MST8615
  • Mfr. Model # 8615
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Compare

Product Details

Adjustable cable lockout, 15 inch by 1/4 inch diameter vinyl coated cable.

Technical Specs

  • Item Cable Lockout
  • For Use With Mfr. No. 8611 Cable Lockout
  • Cable Material Steel
  • Cable Length 15 ft.
  • Cable Lockout Style Adjustable
  • Colour Gray
  • Standards OSHA 1910.147
  • Cable Dia. 1/4"
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list