CABINET MODULAR DRAWER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CABINET MODULAR DRAWER BLACK

VIDMAR

Web Price : $3,701.55 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VMRSEP3140ALBK
  • Mfr. Model # SEP3140ALBK
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 529.0 lbs

Technical Specs

  • Item Modular Drawer Cabinet
  • Cabinet Height Range Full Height
  • Width of Cabinet 30"
  • No. of Drawers 9
  • No. of Compartments per Drawer (1) 24, (2) 20, (3) 16, (2) 12, (1) 8
  • Material - Cabinets Steel
  • Work Surface Material Steel
  • Drawer Capacity 400 lbs.
  • Handle Material Aluminum
  • Mobile/Stationary Stationary
  • Height of Cabinet 59"
  • Depth of Cabinet 27-3/4"
  • Usable Drawer Height (2) 3-3/4", (2) 4-1/2", (2) 6-1/4", (3) 5-1/4"
  • Colour Black
  • Finish - Cabinets Powder Coated
  • Number of Compartments per Cabinet 144
  • Handle Type Aluminum
  • Includes Dividers and Partitions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list