!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
C-CUTTER ATTACHMENT, STEEL, 2 TO 4 IN, INNER CORE, C-CUTTER HEAD, DRAIN CLEANING MACHINE

C-CUTTER ATTACHMENT, STEEL, 2 TO 4 IN, INNER CORE, C-CUTTER HEAD, DRAIN CLEANING MACHINE

MILWAUKEE

C-CUTTER ATTACHMENT, STEEL, 2 TO 4 IN, INNER CORE, C-CUTTER HEAD, DRAIN CLEANING MACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
C-CUTTER ATTACHMENT, STEEL, 2 TO 4 IN, INNER CORE, C-CUTTER HEAD, DRAIN CLEANING MACHINE

C-CUTTER ATTACHMENT, STEEL, 2 TO 4 IN, INNER CORE, C-CUTTER HEAD, DRAIN CLEANING MACHINE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL48-53-2684
  • Mfr. Model # 48-53-2684
  • UNSPSC # 27111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This C-cutter attachment is made of steel and measures one-inch overall length. It has a drain line ranging from 2 to 4 inches inside diameter. The attachment has a C-cutter head and a solid polymer inner core. It is suitable for use with drain cleaning machines, M18 drum machines, and coupling cables with Rust Guard plating.

Technical Specs

  • Item C Cutter
  • Compatible Cleaner Series M18 Drum Machines
  • Maximum Drain Line Inside Diameter 4 in
  • Product Type Cutters
  • Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables
  • Cutter Length 1 in
  • Features Rust Protection
  • Material Steel
  • Overall Length 1 in
  • Head Type C Cutter
  • Connection Size 2 in, 4 in
  • Minimum Drain Line Inside Diameter 2 in
  • Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20
  • Compatible Cable Core Type Inner Core
  • Cutter Type C Cutter
  • For Use With Drain Cleaning Machines
  • Number of Blades 1
  • Tool Series RUST GUARD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list