!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Bin Cart,38x24x64 In.,1500 lb. Cap.

Bin Cart,38x24x64 In.,1500 lb. Cap.

DURHAM

Bin Cart,38x24x64 In.,1500 lb. Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Bin Cart,38x24x64 In.,1500 lb. Cap.

Bin Cart,38x24x64 In.,1500 lb. Cap.

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $556.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHMATT2438-95
  • Mfr. Model # ATT2438-95
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Product Details

A versatile 38 inch wide system that allows you to take materials where you need them. Trays can be removed and carried to a work area. These time-saving mobile units are used in receiving, inspection, shipping, maintenance, assembly and storage applicati

Technical Specs

  • Item Customizable Large Bin-Tray Cart with Slotted A-Frame
  • Bin Colour Gray
  • Shelf Width 15 in
  • Number of Shelves 6
  • Assembled/Unassembled Assembled
  • Colour Gray
  • Frame Material Steel
  • Includes Trays Sold Separately, Truck Only
  • Includes Built-In Scale No
  • Method of Construction Welded
  • Caster Wheel Dia. 6 in
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Standard
  • Overall Width 24 1/2 in
  • Number of Usable Sides 1
  • Load Capacity 1,500 lb
  • Shelf Length 36 in
  • Shelf Lip Height 3 in
  • Adjustable Increments 1 3/4 in
  • Cart Colour Silver
  • Finish Powder Coated
  • Gauge 12 ga
  • Includes Bins No
  • Includes Wall-Protecting Bumpers No
  • Caster Brake Type No Brake Included
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Overall Length 38 1/2 in
  • Overall Height 67 1/2 in
  • Overall LxWxH 38-1/2 in x 24-1/2 in x 67-1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list