BX RDR SI/BLK FR GRY +1.5 ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BX RDR SI/BLK FR GRY +1.5 ANSI ONLY

CABOT

Web Price : $23.97 / PAIR

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CBT11377
  • Mfr. Model # 11377
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.07 lbs

Product Details

BX(TM) readers safety eyewear- silver/black rrames, gray lens tint, +1.5 lens power, Adjustable temple length, Three lens angle adjustments, Soft universal fit nosebridge, Soft tip temples. Meets ANSI Z87.1-2003.

Technical Specs

  • Frame Colour Black/Gray
  • Includes Molded in +1.5 magnifying diopter, lens angle adjustment
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Item Safety Glasses
  • Standards ANSI Z87.1-2003: CSA Z94.3
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Colour Silver/Black
  • Temple Style Adjustable length
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Frame Material Polycarbonate
  • Diopter Strength +1.50
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Reader Eyewear Item Bifocal Safety Reading Glasses
  • Eyewear Venting Non-Vented
  • Series BX(TM)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list