BX RDR SI/BLK FR CLR +2.5 ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BX RDR SI/BLK FR CLR +2.5 ANSI ONLY

3M

Web Price : $18.69 / PAIR

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CBT11376
  • Mfr. Model # 11376
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.076 lbs

Product Details

BX(TM) readers safety eyewear- silver/black frames, clear lens tint, +2.5 lens power, Adjustable temple length, Three lens angle adjustments, Soft universal fit nosebridge, Soft tip temples. Meets ANSI Z87.1-2003.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Material Polycarbonate
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003: CSA Z94.3
  • UV Protection 99.9%
  • Temple Colour Silver/Black
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Includes Adjustable temple length, lens angle, and nose bridge
  • Frame Material Polycarbonate
  • X-Ray Detectable No
  • Temple Style Adjustable
  • Diopter Strength +2.50
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Bifocal Safety Reading Glasses
  • Series BX(TM)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list