BUMPER DOCK LAMINATED 10X14X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BUMPER DOCK LAMINATED 10X14X6

VESTIL

Web Price : $139.78 / EACH

Compliance and Restrictions

  • Environmentally Friendly

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VES1014-6
  • Mfr. Model # 1014-6
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 34.0 lbs

Product Details

Laminated dock bumper provides durable, economical protection for loading docks and trailers. Unit is constructed of fabric reinforced rubber from recycled truck tires. Pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy by bolting or welding the bumper to the dock. Width is bolt hole center to bolt hole center. Installation hardware is available separately.

Technical Specs

  • Item Laminated Dock Bumper
  • Overall Depth 6"
  • Number of Mounting Holes 4
  • Overall Height 10"
  • Mounting Hole Dia. 13/16"
  • Overall Width 16-1/4"
  • Mounting Holes O.C. W 14"
  • Mounting Holes O.C. H 5-1/2"
  • Bumper Height 10"
  • Access Hole Dia. 13/16"
  • Bumper Width 14"
  • Bumper Shape Rectangular
  • Bumper Material Fabric Reinforced Rubber
  • Bumper Depth 6"
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list