BUFFING WHEEL,SPIRAL SEWN,6 IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BUFFING WHEEL,SPIRAL SEWN,6 IN DIA.

GRAINGER APPROVED

Web Price : $7.96 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS12U083
  • Mfr. Model # 12U083
  • UNSPSC # 23131506
  • CATALOGUE PAGE # 634
  • Shipping Weight 0.18 lbs

Product Details

Cotton wheels: 72 horizontal and 68 vertical threads per sq. in.Soft buff cotton wheels: for initial polish and coarse buffing. Row sewn wheels: use for light cutting and colouring.Canton flannel wheels: for use with precious metals. Sisal wheels: use with stainless steel and other hard metals. Pleated buff wheels: for use in tight spaces.

Technical Specs

  • Application For Final Cut, Initial Polish and Course Buffing
  • Item Buffing Wheel
  • Material Cotton
  • Number of Plies 30
  • Style Spiral Sewn
  • Thickness 3/8"
  • Arbor Hole 1" - 1/2"
  • Diameter 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list