!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COTTON BUFF, CONVENTIONAL SEWN, 10 IN, COTTON

COTTON BUFF, CONVENTIONAL SEWN, 10 IN, COTTON

OSBORN

COTTON BUFF, CONVENTIONAL SEWN, 10 IN, COTTON close
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
COTTON BUFF, CONVENTIONAL SEWN, 10 IN, COTTON

COTTON BUFF, CONVENTIONAL SEWN, 10 IN, COTTON

OSBORN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OSB47403
  • Mfr. Model # 47403
  • UNSPSC # 31191502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.916 lbs

Product Details

This buff is made out of cotton and has a diameter of 10 inches. The thickness is 3/8 inch and the number of piles is 30. The arbor hole is one inch. Sewn conventional cotton buffs are harder than loose buffs and can be used for cut and colour of flat and more accessible surfaces of all metals.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms