!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUCKET HD TOP CLOSING

BUCKET HD TOP CLOSING

KLEIN TOOLS

BUCKET HD TOP CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUCKET HD TOP CLOSING

BUCKET HD TOP CLOSING

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLN5104CLR17
  • Mfr. Model # 5104CLR17
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 417
  • Shipping Weight 6.6 lbs

Product Details

Load rated: 150 lbs. Top of bucket zips closed. 14'' diameter accommodates standard 5 gallon bucket. Body constructed of heavy-duty No. 1 canvas. Web strap extends down the side of the bucket. Leather reinforced bottom extends 3'' up the side. Durable steel rim.

Technical Specs

  • Item Heavy Duty Top Closing Bucket
  • Bag Type Straight Wall
  • Bottom Diameter 14 in
  • Features Body Constructed of Heavy-Duty No. 1 Canvas, Web Strap Extends Down the Side of the Bucket, Leather Reinforced Bottom Extends 3'' (76 Mm) Up the Side, Durable Steel Rim.
  • Material Weight 6.7 lb
  • Number of Outside Pockets 0
  • Overall Height 17 in
  • Shape Round
  • Total Load Capacity 150 lb
  • Bag Material Canvas
  • Body Colour Off-White
  • Closure Type Zipper
  • Attachment Type Swivel Snap Hook
  • Number of Inside Pockets 1
  • Number of Pockets 1
  • Reinforced Bottom Yes
  • Strap Material Canvas
  • Includes Hang Strap Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list