BRUSH WIRE TUBE 1/2IN 5IN CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH WIRE TUBE 1/2IN 5IN CS

FELTON BRUSH

Web Price : $24.90 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FLTT110
  • Mfr. Model # T110
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.25 lbs

Product Details

Straight wire tube brush, double stem, double spiral brush can be used for numerous internal cleaning jobs. It can be used as a hand tool, mounted in a drill press, or on a portable power tool.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Brush Length 2"
  • Bristle Material Carbon Steel
  • Overall Length 6"
  • Trim Length 1/2"
  • Item Steel Twisted Tube Power Brush
  • Brush Dia. 1/2"
  • Handle Length 3"
  • Handle Type Twisted Wire
  • Handle Material Galvanized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list