BRUSH WHL BD STR GRND MNI HISPD 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH WHL BD STR GRND MNI HISPD 4IN

OSBORN

Web Price : $31.69 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # OSB26369
  • Mfr. Model # 26369
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.39 lbs

Product Details

Carbon stringer bead wire wheel brush for mini grinders has thicker, heavier faceplates for greater overall strength and support. Taller nuts for more wrench surface and vibration reduction and is excellent for bead scale removal.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.02"
  • Mounting Type Threaded Arbor
  • Face Width 1/4"
  • Brush Dia. 4"
  • For Use With Small Grinder
  • Item Stringer Bead Wheel Brush
  • Bristle Type Knotted Wire

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list