BRUSH TUBE 2IN .014 CR BLK NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH TUBE 2IN .014 CR BLK NYLON

FELTON BRUSH

Web Price : $19.72 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FLTT619
  • Mfr. Model # T619
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.1 lbs

Product Details

Nylon tube/spout brush, 2 in. brush diameter, 0.010 in. nylon diameter, and length of brush section is 5 in.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Brush Length 4-1/2"
  • Bristle Material Nylon
  • Overall Length 15-1/2"
  • Bristle Color Black
  • Handle Material Galvanized
  • Item Nylon Twisted Tube Brush
  • Brush Dia. 2"
  • Handle Length 5-1/2"
  • Handle Type Twisted Wire with Loop
  • Trim Length 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list