BRASS BALL VALVE 600 WOG STND 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRASS BALL VALVE 600 WOG STND 3/8IN

MILWAUKEE VALVE

Web Price : $24.28 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MWVBA475B38
  • Mfr. Model # BA475B38
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 0.35 lbs

Product Details

Brass ball valve - full port, threaded. 2-piece, 600 WOG. CSA, UL, FM certified.

Technical Specs

  • Compliance This Product is not Intended for Potable Water Applications (Human Consumption - Drinking and Cooking) and has not been Designed to be Compliant with the "Safe Drinking Water Act" Requirements for Low Lead in Potable Water Applications, This Item is for Use only in Non-Potable (Non-Human Consumption) Water Applications, This item is Restricted for Conveying or Dispensing Water for Potable Use (Human Consumption)
  • Item Ball Valve
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Features Forged Brass Body, Heavy Pattern, Full Port Design, Adjustable Threaded Gland Follower
  • Ball Material Chrome Plated Brass
  • Body Material Brass, Forged
  • Seat Material Buna "O-Ring" and TFE
  • Pipe Size 3/8"
  • Stem Material Brass
  • Body Style 2-Piece
  • Standards MSS-SP110, ASME A112.4.14, CSA, ANSI Z 21.15a, ASME B16.44, CGA 9.1a, UL, UL 125, UL 842, FM 1140
  • Stem Type Blowout Proof
  • Max. Pressure 600 PSI WOG
  • Handle Material Zinc Plated Steel
  • Connection Type Threaded End
  • Body Seal Material PTFE
  • Port Full
  • Valve Structure 2 Piece
  • Ball Valve Product Group Manual
  • Max. Steam Pressure 150 psi WSP

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list