BOTTLE SINGLE DROP CAP 8OZ W/ LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BOTTLE SINGLE DROP CAP 8OZ W/ LABEL

VESTIL

http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESBTL-RD8LBL
  • Mfr. Model # BTL-RD8LBL
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.05 lbs
Compare

Product Details

Translucent graduated plastic bottle has a white label area to allow clear identification of bottle and contents. Designed to allow easy labeling with a marker (not included). Bottle is graduated in milliliters and ounces for content measurement. Dispensing Bottle is made from FDA compliant low density polyethylene (LDPE): drop cap is made from FDA complaint polypropylene (PP).

Technical Specs

  • Item Graduated Dispensing Bottle with Label
  • Labware Basic Material Plastic
  • Diameter 2.25"
  • Mouth Drop Cap
  • Special Features 150 (Degrees F) Maximum Temperature
  • Graduation Range ml. and oz.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list