BOTTLE GLASS WIDE MOUTH SQUARE 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

BOTTLE GLASS WIDE MOUTH SQUARE 16OZ

VESTIL

Clearance Price :
$8.19 / EACH

Your Price :
$16.38 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESBTL-SW-G16
  • Mfr. Model # BTL-SW-G16
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2722
  • Shipping Weight 0.73 lbs

Product Details

General-purpose glass bottle make sampling and storage convenient. Glass bottle will resist most chemicals and is ideal for use with liquid as well as solid contents. Includes threaded chemical resistant thermostat cap with PTFE foam-backed liner. Square clear glass bottles feature a wide-mouth for easy access cleaning. Square shape of bottle conserves packaging and storage space. Clear glass construction allows for visual inspection of contents.

Technical Specs

  • Item Square Glass Bottle
  • Graduation Range Not Specified
  • Bottle/Jar Shape Square
  • Labware Basic Material Glass
  • Labware Closure Liner Material PTFE
  • Mouth Wide Mouth
  • Includes Closure Yes
  • Labware Body Color Clear
  • Labware Closure Color Green
  • Labware Closure Type Screw On

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list