BOTTLE,125 ML,4 OZ,WIDE MOUTH,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOTTLE,125 ML,4 OZ,WIDE MOUTH,PK 12

LAB SAFETY SUPPLY

Web Price : $32.81 / PACKAGE of 12

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS6FAJ7
  • Mfr. Model # 6FAJ7
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Bottle
  • Mouth Wide
  • Labware Body Color Clear
  • Labware Body Material HDPE
  • Labware Closure Color Natural
  • Sterile/Non-Sterile Non-Sterile
  • Bottle/Jar Type Reagent
  • Labware Closure Type Screw On
  • Labware Clarity Translucent
  • Pre-Cleaned None
  • Labware Closure Material Polypropylene
  • Labware Height - Metric 99 mm
  • Diameter 50 mm
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Graduation Range Not Specified
  • Special Features Screw-on Cap Makes a Leak-Resistant Seal to Keep Liquid Samples Safely Contained: Leak proof Bottle Resists Breakage for Safe Sampling, Transport, and Storage
  • Autoclavable No
  • Includes Closure Yes
  • Labware Screw Closure Size 38-415mm
  • Labware Capacity - English 4 oz.
  • Labware Capacity - Metric 125mL
  • Labware Height - English 3.9"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list