BOTTLE,1000 ML,32 OZ,WIDE MOUTH,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOTTLE,1000 ML,32 OZ,WIDE MOUTH,PK6

LAB SAFETY SUPPLY

Web Price : $63.40 / PACKAGE of 6

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS6FAL8
  • Mfr. Model # 6FAL8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Bottle
  • Mouth Wide
  • Graduation Range Not Specified
  • Labware Body Color Clear
  • Labware Closure Color Natural
  • Autoclavable No
  • Bottle/Jar Type Reagent
  • Labware Closure Type Screw On
  • Labware Screw Closure Size 63-415mm
  • Labware Closure Material Polypropylene
  • Labware Capacity - Metric 1,000mL
  • Labware Height - English 7.834"
  • Diameter 91 mm
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Special Features Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
  • Sterile/Non-Sterile Non-Sterile
  • Includes Closure Yes
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Capacity - English 32 oz.
  • Labware Height - Metric 199 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list