BORESCOPE W/WIFI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BORESCOPE W/WIFI

GENERAL

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GTIDCIS1
  • Mfr. Model # DCIS1
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs
Compare

Product Details

Borescope, Shaft Length (In.) 39, Observation Depth 0.5 In. to 10 ft., Includes Grip, Camera-tipped Probe, Charging Cable with USB Plug (Compatible with iPad/iPhone Power Adapter and All Computers), Video Cable, Three Probe Tip Accessories (45 Degrees Mirror, Magnetic Pickup, Pickup Hook), Hard Plastic Case, User's Manual

Technical Specs

  • Item iBorescope
  • Monitor Size No Display
  • Shaft Dia. 0.39"
  • Power Source Rechargeable Li-Ion Battery
  • Probe Lighting System (2) LED Lamps
  • Operating Temp. 32 Degrees - 104 Degrees F
  • Manufacturers Warranty Length 1 yr.
  • Observation Depth 0.5" - 12"
  • Camera Size 9.8 mm
  • Wireless Display Yes
  • Shaft Length 72"
  • Features Generates Ad Hoc WiFi Network for Transmitting Probe Video to App Enabled Apple or Android Mobile Device, Probe Captures and Saves VGA (640 x 480 Pixel) Resolution Video Clips and Still Photos to Mobile Device Memory, Non-Replaceable Li-ion Battery Charges Through Included USB Cable, Thumbwheel on Pistol Grip Controls Camera Lighting, Adjustable Video Attributes (Brightness, Contrast, Hue, Saturation), Analog Video Output Jack and Cable, Low Battery Indicator, IP67
  • Includes Grip, Camera-Tipped Probe, Charging Cable with USB Plug, Video Cable, (3) Probe Tip Accessories (45 Degrees Mirror, Pickup Hook, Magnetic Pickup), Hard Plastic Case, User's Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list