!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOK TRUCK,46HX31W IN,3 SHELVES,GRAY

BOOK TRUCK,46HX31W IN,3 SHELVES,GRAY

SANDUSKY

BOOK TRUCK,46HX31W IN,3 SHELVES,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOK TRUCK,46HX31W IN,3 SHELVES,GRAY

BOOK TRUCK,46HX31W IN,3 SHELVES,GRAY

SANDUSKY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3NVF2
  • Mfr. Model # SL330-05
  • UNSPSC # 56121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Book Truck
  • Construction 20 Gauge Steel
  • Finish Powder Coated
  • Width 31"
  • Shelf Type Sloped
  • Number of Shelves 3
  • Caster Size 5"
  • Type Single-Sided, Assembled
  • Colour Dove Gray
  • Height 46"
  • Depth 13"
  • Capacity per Shelf 166 lb.
  • Caster Type Polypropylene Swivel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list