BONDEX QUICK PLUG CEMENTGREY 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BONDEX QUICK PLUG CEMENTGREY 5KG

DAP

Web Price : $23.28 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DAP10070
  • Mfr. Model # 10070
  • UNSPSC # 30110000
  • CATALOGUE PAGE # 1561
  • Shipping Weight 12.62 lbs

Product Details

High-performance patching compound, formulated to stop running water through deep cracks, holes and imperfections in concrete surfaces. It creates a watertight seal in about 3 to 5 minutes. Works both above and below ground level. Interior exterior use.

Technical Specs

  • Item Hydraulic Cement
  • Colour Gray
  • Size 5 kg.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list