!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BOLT CARR GR2 NC 1/4X3 PLT

BOLT CARR GR2 NC 1/4X3 PLT

PROFAST'NERS

BOLT CARR GR2 NC 1/4X3 PLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT CARR GR2 NC 1/4X3 PLT

BOLT CARR GR2 NC 1/4X3 PLT

PROFAST'NERS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PFSCB2C14-3P
  • Mfr. Model # CB2C14-3P
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
CARRIAGE BOLT UNC 1/4-20X3,50/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.05 / PACKAGE of 50

EHC: EHC :

Product Details

Zinc chromate plated bolt has a circular head with a large rounded top surface and a flat bearing surface. Integrally formed square neck prevents bolt from turning when tightened. Size 1/4 x 3 inches.

Technical Specs

  • Item BOLT CARRIAGE GR2 NC 1/4X3 PLTD
  • Finish Plated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list