BOLT CARR 1/4-20X4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BOLT CARR 1/4-20X4 ZN

PORTEOUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFC00100-2440-021
  • Mfr. Model # 00100-2440-021
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.45 lbs
Compare

Technical Specs

  • For Use With Grade A And Grade 2 Zinc Nuts
  • Item Carriage Bolt
  • Drill Size 17/64"
  • Head Type Round
  • Tensile Strength 60,000 psi
  • Head Dia. 0.563"
  • Head Height 0.125"
  • Square Height 0.125"
  • Square Width 0.245"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list