BOLLARD STL PIPE 4-1/2X24H CHN SLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD STL PIPE 4-1/2X24H CHN SLT

VESTIL

Sale Price : $167.64 / EACH

Offer ends 31 Mar 2020

Your Price :
$186.26 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESBOL-JK24-4.5
  • Mfr. Model # BOL-JK24-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 17.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. Molded rubber caps are removable on 4-1/2" and 5-1/2" diameter units. Base plate measures 8" x 8", on the 4-1/2" and 5-1/2" units and include four (4) pre-drilled mounting holes.

Technical Specs

  • For Use With Chains
  • Finish Powder Coated
  • Includes (4) Pre-Drilled Mounting Holes, Removable Rubber Cap
  • Number of Mounting Holes 4
  • Outside Dia. 4-1/2"
  • Overall Height 24"
  • Locking System No
  • Overall Length 8"
  • Wall Thickness 1/8"
  • Lighted No
  • Installation Depth 8"
  • Net Weight 34 lbs.
  • Mounting Plate Dimensions 8" x 8"
  • Cap Shape Dome
  • Bollard Shape Round
  • Mounting Surface Hard Surface
  • Mounting Hole Dia. 7/8"
  • Finished Height 24"
  • Impact Resistance 4000 lb. @ 4 mph
  • Bollard Striping Yes
  • Bollard Function Fixed
  • Bollard Striping Color Black
  • Bollard Material Steel
  • Bollard Color Yellow
  • Bollard Item Bollard
  • Bollard Cover Color Yellow
  • Item Steel Pipe Bollard with Chain Slots

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list