!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLLARD STEEL 36IN H 5.5IN DIAMETER

BOLLARD STEEL 36IN H 5.5IN DIAMETER

VESTIL

BOLLARD STEEL 36IN H 5.5IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLLARD STEEL 36IN H 5.5IN DIAMETER

BOLLARD STEEL 36IN H 5.5IN DIAMETER

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $398.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESBOLRF365.5
  • Mfr. Model # BOLRF365.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

Construction Steel, Colour Yellow, Height 36", Outside Dia. 5-1/2", Inside Dia. 5-1/4", Thickness 1/4", Mounting Holes 4, Vinyl Cap.

Technical Specs

  • Bollard Item Bollard
  • Mounting Surface Hard Surface
  • Overall Height 36"
  • Cap Shape Dome
  • Locking System Yes
  • Overall Length 10-1/4"
  • Net Weight 36 lbs.
  • Impact Resistance 4000 lb. @ 4 mph
  • For Use With Base Plate
  • Installation Depth 10-1/4"
  • Number of Mounting Holes 4
  • Bollard Cover Colour Yellow
  • Bollard Striping Colour Black
  • Bollard Function Removable
  • Bollard Colour Yellow
  • Bollard Material Steel
  • Lighted No
  • Outside Dia. 5-1/2"
  • Finished Height 36"
  • Wall Thickness 1/8"
  • Finish Powder Coated
  • Bollard Shape Round
  • Mounting Plate Dimensions 10-1/4" x 10-1/4"
  • Includes (4) Pre-Drilled Mounting Holes
  • Bollard Striping Yes
  • Mounting Hole Dia. 9/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list