BOLLARD SAFETY 36IN YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD SAFETY 36IN YLW

GRAINGER APPROVED

Web Price : $136.17 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM1GUD7
  • Mfr. Model # 1GUD7
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1981
  • Shipping Weight 24.894 lbs

Product Details

Steel bollard. All-welded steel pipe construction. Mounting plate is predrilled with four 7/8 inch diameter x 1-1/4 inch slotted holes. Comes with removable cap that can be concrete-filled.

Technical Specs

  • Overall Height 36"
  • Includes Painted Steel Cap
  • Outside Dia. 5-1/2"
  • Locking System None
  • Lighted No
  • Wall Thickness 0.156"
  • Mounting Plate Dimensions 10" x 10" x 3/8"
  • Bollard Function Fixed
  • Cap Shape Dome
  • Finished Height 36"
  • Mounting Surface Hard Surface
  • Finish Yellow Powder Coated Finish
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 7/8"
  • Net Weight 22 lb.
  • Impact Resistance Not Rated for Vehicle Impact
  • Bollard Shape Round
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Material Carbon Steel
  • Bollard Item Bollard
  • Bollard Color Safety Yellow
  • Bollard Cover Color Yellow
  • Item Bollard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list